Shop All Puller & Seprator Sets
Otc
Ball Joint Master Service Kit
Mfr # 6559
Zoro # G4458535
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 70
- Application Vehicles
- For Use With Heavy Duty Trucks, SUVs, Vans
- Includes Adapters, C-Frames
- Size 20 in x 28 in x 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 6559
- Zoro # G4458535
- UPC # 731413560422
- Country of Origin China
- Category Puller & Seprator Sets
Dimensions
Size | 20 in x 28 in x 14 in |
Overall Length | 28 in |
Details
Item | Ball Joint Service Kit |
Number of Pieces | 70 |
Application | Vehicles |
For Use With | Heavy Duty Trucks, SUVs, Vans |
Includes | Adapters, C-Frames |
Vehicle Model Year | 2017 |
Tool Type | Ball Joint Master Service Kit |
Description
Ball Joint Service Kit, Tool Type Ball Joint Master Service Kit, Application Vehicles, For Use With Heavy Duty Trucks, SUVs, Vans, Overall Length 28 in, Includes Adapters, C-Frames, Number of Pieces 70, Size 20 in x 28 in x 14 in, Vehicle Model Year 2017
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 27 lb. AVT® SDS-MAX Demolition Hammer (HM1214C)
- PORTER-CABLE 7-1/2 Amp Variable Speed Reciprocating Saw (PCE360)
- INSIZE Dial Depth Gage (2341-2E2)
- KNIPEX High Leverage Angled Diagonal Cutter 10 (74 21 250)
- OTC Truck Ball Joint Service Kit (6539)
- OTC Puller Set, 12 Pieces, Manual, 2 and 3 Jaws (PA7)
- OTC Brake Drum/Rotor Puller, (6980)
- OTC Puller Set, 11 Pieces, Slide Hammer (1179)
- OTC Puller Set, 18 Pieces, Manual (1676)
- OTC Puller, Twin Ram, Capacity 17 1/2 Tons (1066)
- PROTO Puller Set, 6 tons Cap., 4" L, 8 pcs. (J4250)
- Otc Puller & Seprator Sets