Shop All Engine Specialty Tools
Otc
Alternator Pulley Service Kit, Steel
Mfr # 6617
Zoro # G7236647
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alternator Shaft
- Length (In.) 6 1/4 in
- Number of Pieces 7
- Includes 110 Mm Socket Extension, 17 Mm Allen Wrench, 17 Mm Hex Drive, 22 Mm Hex Cap Nut Driver, 28 Mm / 18 Mm Hex Cap Nut Driver, 28 Mm / 21 Mm Hex Cap Nut Driver, Decoupler Tool Assembly
- For Use With Alternator Shafts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6617
- Zoro # G7236647
- UPC # 731413561207
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Length (In.) | 6 1/4 in |
Overall Length | 6 1/4 in |
Socket Sizes | 1 7/64 to 45/64 in, 1 7/64 to 53/64 in, 21/32 in, 7/8 in |
Details
Item | Alternator Pulley Service Kit |
Type | Alternator Shaft |
Number of Pieces | 7 |
Includes | 110 Mm Socket Extension, 17 Mm Allen Wrench, 17 Mm Hex Drive, 22 Mm Hex Cap Nut Driver, 28 Mm / 18 Mm Hex Cap Nut Driver, 28 Mm / 21 Mm Hex Cap Nut Driver, Decoupler Tool Assembly |
For Use With | Alternator Shafts |
Material | Steel |
Application | Pulley Installed, Pulley Removal |
Tool Type | Alternator Pulley Service Kit |
Description
Alternator Pulley Service Kit, Tool Type Alternator Pulley Service Kit, Application Pulley Installed, Pulley Removal, Material Steel, Overall Length 6 1/4 in, Number of Pieces 7, For Use With Alternator Shafts, Includes 110 Mm Socket Extension, 17 Mm Allen Wrench, 17 Mm Hex Drive, 22 Mm Hex Cap Nut Driver, 28 Mm / 18 Mm Hex Cap Nut Driver, 28 Mm / 21 Mm Hex Cap Nut Driver, Decoupler Tool Assembly, Socket Sizes 1 7/64 to 45/64 in, 1 7/64 to 53/64 in, 21/32 in, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAGID BRAKES Disc Brake Pad, 355014321 (355014321)
- KATS Frost Plug Heater, Jeep/Mitsubishi (11603)
- DOW Auto Sealant, 3.6 oz., Black (4043374)
- WIDE OPEN PRODUCTS Wide Open Rear Brake Drum Replaces Honda OEM 43620-HN2-000 (BD501W)
- OTC Camshaft Holding Tool, No. of Pieces 1 (567649)
- OTC Valve Spring Compressor, Heavy Duty (4842)
- OTC Locknut Socket, No. of Pieces 1 (7217)
- OTC Camshaft Holding Tool, No. of Pieces 1 (6481)
- OTC Poppet Disassembly Tool (5879)
- OTC Belt Installation Tool (7654A)
- DAYCO Tension Pulley, Industry Number 89025 (89025)
- Otc Service & Shop Tools