Shop All Brake & Wheel Tools
Otc
Air Brake Service Kit, Steel, 14-1/2 in. L
Mfr # 5054
Zoro # G3962911
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Type Universal
- Application Removes Slack Adjusters and Push Rod Clevis Pins
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 5054
- Zoro # G3962911
- UPC # 731413023354
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 14 1/2 in |
Overall Length | 14 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Type | Universal |
Application | Removes Slack Adjusters and Push Rod Clevis Pins |
Number of Pieces | 4 |
For Use With | S-Cam Break System |
Item | Air Brake Service Kit |
Includes | (2) Slack Adjuster Pullers, Brake Clevis Pin Press, Storage Case |
Tool Type | Brake Service Kit |
Description
Air Brake Service Kit, Tool Type Brake Service Kit, Application Removes Slack Adjusters and Push Rod Clevis Pins, Overall Length 14 1/2 in, Number of Pieces 4, Material Steel, Includes (2) Slack Adjuster Pullers, Brake Clevis Pin Press, Storage Case, For Use With S-Cam Break System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE T-H Marine RFH-1-DP Rigging Hose - 2" x 50' Roll (RFH-1-DP)
- CRC Brake Parts Cleaner, Aerosol Spray Can, 20 oz, Solvent, Chlorinated, Nonflammable, No VOC (05089)
- GROTE Battery Box, Group 27, 31, Black (84-9422)
- SLIME Rubber Cement, 1 Oz.Tube (1051-A)
- OTC Vacuum Brake Bleeder, 10 In. (8104A)
- OTC Tire Service Hammer, 10 lb, 32" Handle (5789ID-1032)
- OTC Brake Tool Set (6516)
- OTC 10 Ton Hollow Center 2-1/2" Cylinder (4131A)
- OTC Disc Park Brake Caliper Tool Kit (7317A)
- OTC Brake Adjusting Tool F/ Lucas Hydr. Brakes (5072)
- SG TOOL AID Slide Hammer/Puller For Front Wheel Hubs/Rear Axles, 10 Lbs (SGT66370)
- Otc Brake & Wheel Tools