Shop All Brake & Wheel Tools
Otc
ABS Brake Proportioning Valve Depressor
Mfr # 7853
Zoro # G3246327
original price:
$38.35
21% off
new price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Works on Rear-Wheel Anti-Lock Brakes, GM Utility Vehicles, Vans and Pickups Fitted With Kelsey Hayes Anti-Lock Brake System
- Number of Pieces 1
- For Use With Anti-Lock System
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7853
- Zoro # G3246327
- UPC # 731413025099
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 6 in |
Overall Length | 6 in |
Overall Width | 4 1/2 in |
Details
Material | Carbon Steel |
Application | Works on Rear-Wheel Anti-Lock Brakes, GM Utility Vehicles, Vans and Pickups Fitted With Kelsey Hayes Anti-Lock Brake System |
Number of Pieces | 1 |
For Use With | Anti-Lock System |
Item | ABS Brake Proportioning Valve Depressor |
Tool Type | Valve Depressor |
Vehicle Make | GMC |
Number of Sockets Included | 0 |
Description
ABS Brake Proportioning Valve Depressor, Tool Type Valve Depressor, Application Works on Rear-Wheel Anti-Lock Brakes, GM Utility Vehicles, Vans and Pickups Fitted With Kelsey Hayes Anti-Lock Brake System, Overall Length 6 in, Overall Width 4 1/2 in, Number of Pieces 1, Material Carbon Steel, Includes -, For Use With Anti-Lock System, Number of Sockets Included 0, Vehicle Make GMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEDGECO WEDGECO: Ultra Thin Broken Key Extractor (WED-7000)
- ROADPRO Utility Mat, 57In L x 78In W (RP0005)
- GATES Tri-Power Belts, BX59 (BX59)
- MOBIL Gear Oil, Mineral, Orange, 5 gal, Pail (110840)
- OTC WR 1 X 334 (OTC7463)
- OTC Brake Line Bender, Steel, 10-3/4" L (4404)
- OTC Brake Pad Gauge, 3 In. (6596)
- OTC Macpherson Strut Spring Compressor (OT7294)
- OTC Battery Terminal Service Kit (4631)
- OTC Double Flaring Tool Kit, 4503 (4503)
- KEN-TOOL Rim Lock Tool, 18 In, Stl (32125)
- Otc Service & Shop Tools