Shop All Nail Pullers, Wrecking and Pry Bars
Otc
7/8In Diameter Pry Bar/Jimmy Bar
Mfr # 7420
Zoro # G3193261
product price: $91.85
/ea
Free Shipping & Returns
Not eligible for select promotions
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heat Treated To Resist Bending And Breaking
- Material Alloy steel
- Overall Length 46"
- Overall Width 7/8"
- Pry Bar Sub-Category Jimmy Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7420
- Zoro # G3193261
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 46" |
Overall Width | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Features | Heat Treated To Resist Bending And Breaking |
Material | Alloy steel |
Pry Bar Sub-Category | Jimmy Bar |
Tether Capable | Tether Capable |
Item | 7/8In Diameter Pry Bar/Jimmy Bar |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Description
7/8In Diameter Pry Bar/Jimmy Bar, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 800/4 Z 0.6 X 3.5 X 152 Mm Slotted Bits (05059450001)
- REGAL CUTTING TOOLS M4 x 0.7 6H Plug Metric D6 Met-Flo Tap (010452AS)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 65 Pieces 4 mm to 17 mm, 5/32 in to 13/16 in , Full Polish (J47065)
- CAPRI TOOLS 3/8 in Drive 10 mm Universal Impact Socket (5-3310)
- OTC 5TON BARTYPE PULLERBEARING SEPARATOR SET (OTC4518)
- OTC Rolling Head Pry Bar, 21" (7179)
- OTC Pry Bar Set (7171)
- OTC Pry Bars, Indexable Pry Bar, 12 In. L (7173)
- OTC 10 Indexing Pry Bar (OTC7172)
- OTC PULLER 23 JAW ADJUSTABLE 11 7 TON (OTC1038)
- TINKERTOOLS Pocket Pry Bar Set - 2 Piece (TI3538851)
- Otc Nail Pullers, Wrecking and Pry Bars