Shop All Sockets
Otc
3/4 in Drive, 3-1/4" 8 pt SAE Socket, 8 Points
Mfr # 1909
Zoro # G0308567
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Truck Wheel Bearing Locknut
- SAE or Metric SAE
- Number of Points 8
- Overall Length 3 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 45/64 in |
Size | 3-1/4" |
Socket Depth | Deep |
Socket Sizes | 3-1/4 in |
Socket Size | 3 1/4 in |
Description
If you are working on your truck's wheel bearings, the OTC 1909 3/4" Drive 8 pt SAE Socket is a tool you will want to have on hand. This socket has an overall length of 3 45/64 in. and a drive size of 3/4 in. It has an alloy steel construction and comes with an 8 pt output type and a natural finish. The socket fits perfectly into most bearing locknuts, allowing you to work quickly and efficiently. The OTC 3/4" Drive 8 pt SAE Socket is designed for fastening or loosening wheel bearings on trucks or other vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 30mm x 1-1/4 In (50568)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1118-300B)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 43/64 (52443)
- DRILL AMERICA 8.00mm Pilot Bit Accessory for Carbide Tipped Hole Cutter (CTH8MM-PILOT)
- OTC 3/4 in Drive, 3-1/8" 6 pt SAE Socket, 6 Points (1934)
- OTC 3/4 in Drive, 3-3/8" 8 pt SAE Socket, 8 Points (1924)
- OTC 3/4 in Drive, 3" 8 pt SAE Socket, 8 Points (1907)
- OTC 3/4 in Drive, 3-3/4" 8 pt SAE Socket, 8 Points (1925)
- OTC 3/4 in Drive, 2-5/8" 6 pt SAE Socket, 6 Points (1979)
- OTC 3/4 in Drive, 4-3/8" 6 pt SAE Socket, 6 Points (1916)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (315)
- Otc Sockets