Shop All Sockets
Otc
3/4 in Drive, 2-7/8" 8 pt SAE Socket, 8 Points
Mfr # 1933
Zoro # G2318933
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Truck Wheel Bearing Locknut
- SAE or Metric SAE
- Number of Points 8
- Overall Length 3 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 13/32 in |
Size | 2-7/8" |
Socket Sizes | 2-7/8 in |
Socket Depth | Deep |
Socket Size | 2 7/8 in |
Description
Locknut Socket, Hand, Natural, 8-Point, Socket Size 2 7/8 in, Bolt Clearance 3 13/32 in, Drive Size 3/4 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS WRECKING BAR GOOSENECK 30" 715 (MY41003)
- MIRKA Self-Vacuum Sander, 6", 5mm Orbit (MR-6SGV)
- K-TOOL INTERNATIONAL Pin Punch, 5/32" (KTI-72913)
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 9 in Long, 5 in Short, 2 PK (64880)
- OTC 3/4 in Drive, 3" 8 pt SAE Socket, 8 Points (1907)
- OTC 3/4 in Drive, 2-3/4" 8 pt SAE Socket, 8 Points (1937)
- OTC 3/4 in Drive, 2-9/16" 8 pt SAE Socket, 8 Points (1905)
- OTC 1 in Drive, 33mm 6 pt Metric Socket, 6 Points (1948A)
- OTC 1 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (1949A)
- OTC 3/4 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points (1923)
- LASCO Lasco PV482020 2 in. Skt Deep Socket Coupling (PV482020)
- Otc Sockets & Ratchets