Shop All Sockets
Otc
3/4 in Drive, 2-5/8" 6 pt SAE Socket, 6 Points
Mfr # 1922
Zoro # G3051291
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Truck Wheel Bearing Locknut
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 13/32 in |
Size | 2-5/8" |
Socket Depth | Deep |
Socket Sizes | 2-5/8 in |
Socket Size | 2 5/8 in |
Description
The OTC 1922 3/4" Drive, 2-5/8" 6 pt SAE Socket is a high-quality tool that will make your work easier. The six point design gives you a secure grip and can be used on various sizes of locknuts. This SAE socket has an overall length of 3 13/32 in., a drive size of 3/4 in., and comes with alloy steel material. It has a six point output type, giving you greater torque for added control when tightening or loosening nuts and bolts. This hex socket is available in multiple sizes, including 2-5/8". If you are looking for the best quality tools to help with your projects, this OTC 1922 3/4" Drive, 2-5/8" 6 pt SAE Socket is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD INDUSTRIES Spiral Point Tap, Bottoming, 3 (357294)
- CRAFTSMAN VERSASTACK Wheeled Tool Box, Plastic, Red, 20 in W x 17 in D x 39 in H (CMST17835)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths (200A29)
- CS UNITEC Non Spark"g Socket, 5/16" - 3/8" Drive, Alum"um Bronze (EX1503A-010UA)
- OTC 3/4 in Drive, 2-9/16" 6 pt SAE Socket, 6 Points (1904)
- OTC 3/4 in Drive, 4-1/8" 8 pt SAE Socket, 8 Points (1940)
- OTC 3/4 in Drive, 3-1/8" 6 pt SAE Socket, 6 Points (1934)
- OTC 3/4 in Drive, 3-1/4" 8 pt SAE Socket, 8 Points (1909)
- OTC 3/4 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points (1910)
- OTC 3/4 in Drive, 3-3/4" 6 pt SAE Socket, 6 Points (1926)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 12-Point Socket (SHD23235)
- Otc Sockets