Shop All Sockets
Otc
3/4 in Drive, 2-3/32" 6 pt SAE Socket, 6 Points
Mfr # 1901
Zoro # G3482857
original price:
$65.95
49% off
new price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Truck Wheel Bearing Locknut
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/2 in |
Size | 2-3/32" |
Socket Depth | Deep |
Socket Sizes | 2-3/32 in |
Socket Size | 2 3/32 in |
Description
Locknut Socket, Hand, Natural, 6-Point, Socket Size 2 3/32 in, Bolt Clearance 3 1/2 in, Drive Size 3/4 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/8 (16W784)
- ENDEAVOR TOOLS Endeavor 20212A Gator Grip 3-Piece Socket Set (20212A)
- PROTO 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (J5020MH)
- DIABLO Thick Metal, Reciprocating Saw Blad, PK 3, 3 PK (DS0908CFA3)
- OTC 3/4 in Drive, 3" 6 pt SAE Socket, 6 Points (1906)
- OTC 3/4 in Drive, 3-1/8" 8 pt SAE Socket, 8 Points (1935)
- OTC 3/4 in Drive, 80mm 6 pt Metric Socket, 6 Points (1955M)
- OTC 3/4 in Drive, 4-1/2" 8 pt SAE Socket, 8 Points (1938)
- OTC 3/4 in Drive, 3-1/2" 8 pt SAE Socket, 8 Points (1911)
- OTC 3/4 in Drive, 120mm 8 pt Metric Socket, 8 Points (1961M)
- OTC 3/4 in Drive, 90mm 8 pt Metric Socket, 8 Points (1957M)
- Otc Sockets & Ratchets