Shop All Impact Socket Sets
Otc
3/4" Drive Socket Set, SAE, 21 pcs
Mfr # 9850
Zoro # G5894220
product price: $985.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 9850
- Zoro # G5894220
- UPC # 731413013973
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Socket Depth | Standard |
Socket Size Range | 2 1/4 in to 5 1/4 in |
Socket Size | 3/4 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 9/16 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 3/8 in, 4 7/8 in, 5 1/4 in |
Container Height | 16 in |
Container Width | 26 in |
Container Length | 34 in |
Standard Socket Style/Size | Standard 6-Point: 2 3/32 in, 2 1/4 in, (2) 2 3/8 in, 2 1/2 in, (2) 2 9/16 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 3/8 in, 4 7/8 in, 5 1/4 in |
Standard Socket Size | 2 3/32 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 9/16 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 3/8 in, 4 7/8 in, 5 1/4 in |
Description
Product details about the OTC - 9850 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The OTC - 9850 Socket Set is a comprehensive collection of 21 standard sockets, designed for hand drive type. The set includes a variety of sizes ranging from 2-3/32" to 5-1/4", providing versatility in usage. Each socket features a six-point design and has been crafted with precision to ensure accurate fitment. These sockets are not deep style but have a standard depth, suitable for most general applications.
Constructed from durable steel material, these sockets are built to withstand rigorous use without compromising on performance. They feature a chrome finish that adds an element of durability while also enhancing the overall aesthetic appeal of the set. Despite being non-insulated and non-magnetic, these sockets are non-sparking which can be beneficial in certain scenarios.
This socket set comes neatly packed in a plastic case measuring 26 inches in width, 34 inches in length and with a height of 16 inches. This compact container makes it convenient to store or transport the tools as needed. Please note that this set does not include any ratchets, wrenches or drive tools; it's purely focused on providing you with high-quality standard sockets.
With its SAE measurement type and wide range of sizes included within one package, this socket set is compatible with various tasks requiring different sized fittings. However, please note that they're not tether capable nor impact rated which may limit their suitability for some specific applications.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The OTC - 9850 Socket Set is a comprehensive collection of 21 standard sockets, designed for hand drive type. The set includes a variety of sizes ranging from 2-3/32" to 5-1/4", providing versatility in usage. Each socket features a six-point design and has been crafted with precision to ensure accurate fitment. These sockets are not deep style but have a standard depth, suitable for most general applications.
Constructed from durable steel material, these sockets are built to withstand rigorous use without compromising on performance. They feature a chrome finish that adds an element of durability while also enhancing the overall aesthetic appeal of the set. Despite being non-insulated and non-magnetic, these sockets are non-sparking which can be beneficial in certain scenarios.
This socket set comes neatly packed in a plastic case measuring 26 inches in width, 34 inches in length and with a height of 16 inches. This compact container makes it convenient to store or transport the tools as needed. Please note that this set does not include any ratchets, wrenches or drive tools; it's purely focused on providing you with high-quality standard sockets.
With its SAE measurement type and wide range of sizes included within one package, this socket set is compatible with various tasks requiring different sized fittings. However, please note that they're not tether capable nor impact rated which may limit their suitability for some specific applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN6336.13-40-M8-H Hand Knob (6336.13-40-M8-H)
- TEKTON 3/8 Inch Drive x 14 mm 12-Point Socket (SHD12314)
- WESTWARD Transfer Punch, 9/16 In Tip, 4-7/8 In L (22N818)
- WESTWARD Combination Wrench, 23mm, Metric, Satin (54RZ13)
- PROTO Impact Socket Set, 3/4 in Drive Size, SAE, Black Oxide, 20-Piece (J72103)
- URREA 1/2" Drive Socket Set, SAE, 15 pcs (74104)
- CRESCENT 17 Piece 1/2" Drive 12 Point SAE Mechanics Tool Set (CSWS11C)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91102)
- GEARWRENCH 25 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84933N)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84931N)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 14-Piece (25-38 mm) (SID92325)
- Otc Sockets & Ratchets