Shop All Ball Peen Hammers
Otc
32 oz. Ball Peen Hammer, 14" Handle
Mfr # 5793ID-3214
Zoro # G0027288
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 32.0
- Head Weight (Lb.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5793ID-3214
- Zoro # G0027288
- UPC # 731413572159
- Country of Origin India
- Category Ball Peen Hammers
Details
Item | Ball Pein Hammer,32oz,14" Handle |
Head Weight (Oz.) | 32.0 |
Head Weight (Lb.) | 2 |
Description
Ball Peen Hammer,32oz,14 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Head 36mm, 12 Points (J1236M-T500)
- LYNDEX-NIKKEN Shank Collet Holder, 100DA, 7.44 in. L (010-EXT-100)
- KO-KEN Socket 20mm 6 Point 65mm 3/8 Sq. Drive (3300M-20)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (6EXN4)
- OTC 3 lb, 16 in Long Cross Pein Hammer, Indestructib (OTC5792ID-316)
- VAUGHAN & BUSHNELL Hammers 32Oz Hick (158-30)
- WESTWARD 40 oz. Ball Peen Hammer, 17" Hickory Handle (6DWN8)
- PROTO 3-piece Ball Peen Hammer Set, 32-48 oz., Steel Handle (J1303AVPS)
- NUPLA M16 16Oz Machinist'S Ball Pein Hammer (545-21-016)
- WESTWARD 32 oz. Ball Peen Hammer, 15-3/4" Hickory Handle (2DBT1)
- K-TOOL INTERNATIONAL Cross Peen Hammer, w/Fiberglass Hndle, 4Lb (KTI-71724)
- Otc Hammers and Striking Tools