Shop All Automotive Work & Scene Lighting
Otc
30 Pc. Work Light
Mfr # 5552
Zoro # G4883383
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Length - Vehicle Lighting 2 1/8 in
- Mounting - Vehicle Lighting Magnetic
- Lens Shape - Vehicle Lighting Round
- Features High Strength Magnet and Pivoting Body for Pivoting Angle Ajustment. Bright LED's rated for 50,000 hours of use. Li-Ion Rechargeable Battery. Waterproof Grade IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5552
- Zoro # G4883383
- UPC # 731413563980
- Country of Origin Taiwan, Province of China
- Category Automotive Work & Scene Lighting
Dimensions
Length - Vehicle Lighting | 2 1/8 in |
Length | 13" |
Width | 4" |
Height | 2-3/10" |
Height - Vehicle Lighting | 13 1/4 in |
Width - Vehicle Lighting | 4 in |
Diameter - Vehicle Lighting | 2 1/8 in |
Overall Height | 13 1/4 in |
Overall Diameter | 2 1/8 in |
Overall Width | 4 in |
Overall Depth | 2 1/8 in |
Description
Work Light, Overall Depth 2 1/8 in, Mount Type Magnetic, Operating Voltage 5.0V 1000 mAH, Lighting Technology LED, Overall Diameter 2 1/8 in, Overall Height 13 1/4 in, Head Shape Round, Overall Width 4 in, Features High Strength Magnet and Pivoting Body for Pivoting Angle Ajustment. Bright LED's rated for 50,000 hours of use. Li-Ion Rechargeable Battery. Waterproof Grade IP65, Housing Color Blue, Housing Material Impact Resistant Composite, Includes AC and DC charge adapters
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Ball Bearing, Flanged 0.5" x1.5" x1.5" (A-B1SB6573)
- DORMAN Brake Pedal Pad, 20780 (20780)
- SEA-DOG Sea-Dog 273100-1 Nylon Top Cap, Black - 7/8" (273100-1)
- METRA 37" Universal Locking Top Mount Antenna 4-Section Mast - 1978-1996 (44UL10)
- OTC 9W Work Light (5551)
- OTC 10W Work Light (5550)
- PETERSON MANUFACTURING 3 x 5 Rectangular Pedestal Mount 1000 Lumens 081 Amp At 12 Volt 041 Amp At 24 Volt (M906-MV-BT2)
- ECCO WORK LAMP, 9 LED, ROUND, FLOOD, 12-24V (E92005W)
- ABRAMS NB Series 32" Curved 180W Off Road LED Lightbar (NBS-180W)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Green LED Strobe Light (8892249)
- BUYERS PRODUCTS Thin 3.5 Inch Clear Strobe Light (8892301)
- Otc Automotive Lighting