Shop All Floor Jacks
This Product is Discontinued
Otc
3 Tons Hydraulic Service Jack 18-1/2" Max. Lifting H. (Discontinued)
Mfr # 5300
Zoro # G3962799
Free Shipping & Returns
This Product is Discontinued
Key Features
- Base Height 6 1/2 in
- Lifting Height Min. 5-3/4"
- Application General
- Chassis Length 24 1/2 in
- Lifting Height Max. 18-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5300
- Zoro # G3962799
- UPC # 731413571510
- Country of Origin China
- Category Floor Jacks
Dimensions
Base Height | 6 1/2 in |
Lifting Height Min. | 5-3/4" |
Chassis Length | 24 1/2 in |
Lifting Height Max. | 18-1/2" |
Caster Wheel Dia. | 4 in |
Handle Length | 39 1/2 in |
Base Length | 24 1/2 in |
Length | 39-1/2" (Handle) |
Wheel Diameter | 4 in |
Maximum Lift Height | 18 1/2 in |
Chassis Height | 6 1/2 in |
Minimum Lift Height | 5 3/4 in |
Description
Hydraulic Service Jack, Jack Type Service Jack, Load Capacity 3 ton, Body Material Steel, Minimum Lift Height 5 3/4 in, Maximum Lift Height 18 1/2 in, Power Source Mechanical, Caster Type Rear Swivel, Chassis Height 6 1/2 in, Chassis Length 24 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.