Shop All Ball Peen Hammers
Otc
24 oz. Ball Peen Hammer, 14" Handle
Mfr # 5793ID-2414
Zoro # G0027260
product price: $47.19
/ea
Not eligible for select promotions
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 24.0
- Head Weight (Lb.) 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5793ID-2414
- Zoro # G0027260
- UPC # 731413572142
- Country of Origin India
- Category Ball Peen Hammers
Details
Promotion Restriction | Not eligible for promotion |
Item | Ball Pein Hammer, 24oz, 14" Handle |
Head Weight (Oz.) | 24.0 |
Head Weight (Lb.) | 1-1/2 |
Description
Ball Peen Hammer,24oz,14 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Twin- ILTIS Axe, Canada Model, Yellow (OX 16 H-1008)
- STEELMAN MAXILLA 24" Folding Bolt Cutter (93909)
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6220)
- URREA 1-1/4" Bodywork Hammer, two head wood handle for sheet straightening (1421)
- GROZ Ball Peen Hammers, 32 oz., 14" (34541)
- GROZ Ball Peen Hammers, 24 oz., 14" (34540)
- GREAT NECK Ball Peen Hammer 32Oz (BP32)
- VAUGHAN 11-3/4 in. 8 oz. Commercial Ball Peen Hammer (15330)
- MARTIN TOOLS SPROCKET & GEAR HAMMER CROSS PEIN 2 LB BL SMITH (MT121G)
- VAUGHAN Hammers 32Oz Hick (158-30)
- WESTWARD 24 oz. Ball Peen Hammer, 15-1/8" Poly/Thermoplastic Handle (45RC17)
- Otc Hammers and Striking Tools