Shop All Nail Pullers, Wrecking and Pry Bars
Otc
24 Jimmy Bar
Mfr # 7167
Zoro # G3193289
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heat Treated To Resist Bending And Breaking
- Material Alloy steel
- Overall Length 24"
- Overall Width 7/8"
- Pry Bar Sub-Category Jimmy Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7167
- Zoro # G3193289
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24" |
Overall Width | 7/8" |
Details
Features | Heat Treated To Resist Bending And Breaking |
Material | Alloy steel |
Pry Bar Sub-Category | Jimmy Bar |
Tether Capable | Tether Capable |
Item | 24 Jimmy Bar |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Description
The OTC 7167 24 Jimmy Bar is the essential tool for safely removing nails, tacks and staples. Made of alloy steel, this pry bar has been heat treated to resist bending and breaking. It is 24" long and 7/8" wide. The jimmy bar can be tethered with a standard tool. The OTC 24" Pry Bar will help you to easily remove any nails or other fasteners that you need to get rid of.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-2X-5PK)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF353)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X20)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-38-19-5/16-55)
- OTC Handled Pry Bar, 18" (8218)
- OTC Adjustable Pry Bar Fulcrum (OTC7688)
- OTC Pry Bars, Indexable Pry Bar, 15 In. L (7174)
- OTC PULLER SET LOCKON JAW TYPE (OTC1182)
- OTC 5TON BARTYPE PULLERBEARING SEPARATOR SET (OTC4518)
- OTC PULLER 23 JAW ADJUSTABLE 11 7 TON (OTC1038)
- MAYHEW 12-Pc Pry Bar Rack Wall Hook Mount (13070H)
- Otc Nail Pullers, Wrecking and Pry Bars