Shop All Bottle Jacks
This Product is Discontinued
Otc
20 Ton Capacity Hydraulic Bottle Jack (Discontinued)
Mfr # 4321C
Zoro # G3131847
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Actuator Manual Handle, Pneumatic
- Base Width 7 1/16 in
- Power Source Air/Mechanical
- Minimum Operating Pressure 100 psi
- Base Length 8 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 4321C
- Zoro # G3131847
- Country of Origin China
- Category Bottle Jacks
Dimensions
Base Width | 7 1/16 in |
Base Length | 8 1/32 in |
Extension Screw Length | 2 5/16 in |
Minimum Height | 9 7/16 in |
Maximum Lift Height | 17 5/8 in |
Details
Item | 20 Ton Capacity Hydraulic Bottle Jack |
Lifting Actuator | Manual Handle, Pneumatic |
Power Source | Air/Mechanical |
Minimum Operating Pressure | 100 psi |
Maximum Lift | 17 5/8 in |
Load Capacity | 20 ton |
Maximum Operating Pressure | 200 psi |
Duty Rating | Extra-Heavy Duty |
Stroke | 5 7/8 in |
Features | Compact, Yet Heavy Duty Unit Designed, Extension Screw Gives Added Height When Needed |
Description
Load Capacity 20 ton, Lifting Actuator Manual Handle, Pneumatic, Maximum Lift Height 17 5/8 in, Power Source Air/Mechanical, Minimum Height 9 7/16 in, Base Length 8 1/32 in, Base Width 7 1/16 in, Extension Screw Length 2 5/16 in, Features Compact, Yet Heavy Duty Unit Designed, Extension Screw Gives Added Height When Needed, Maximum Operating Pressure 200 psi, Minimum Operating Pressure 100 psi, Stroke 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.