Shop All Windshield Washer Fluid
This Product is Discontinued
Otc
16 oz Injector Fluid Cleaner Aerosol can (Discontinued)
Mfr # 7000A-1
Zoro # G0339516
This Product is Discontinued
Key Features
- Size 16 oz
- VOC Content 100 %
- Sub-Category Engine Cleaners and Degreasers
- Size/Net Weight 16 oz
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 7000A-1
- Zoro # G0339516
- UPC # 731413543302
- Country of Origin Taiwan, Province of China
- Category Windshield Washer Fluid
Dimensions
Size | 16 oz |
Size/Net Weight | 16 oz |
Container Size | 16 oz |
Details
VOC Content | 100 % |
Sub-Category | Engine Cleaners and Degreasers |
Color | Clear |
Net Weight | 16 oz. |
Item | Injector Fluid Cleaner |
Boiling Point | 281 Degrees F |
Flash Point | 75 Degrees F |
Container Type | Aerosol Can |
Application | and Reduce Intake Valve and Port Deposits, Cleans Injectors to Restore Spray Pattern, Prevent Recurring Deposits |
Description
Injector Fluid Cleaner, Container Type Aerosol Can, Container Size 16 oz, Net Weight 16 oz., Boiling Point 281 Degrees F , Color Clear, Flash Point 75 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.