Shop All Sockets
Otc
1/2" Drive, 2-9/16" SAE Socket, 6 Points
Mfr # 519097-2
Zoro # G7013443
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hex Locknut
- SAE or Metric SAE
- Number of Points 6
- Size 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Size | 2-9/16" |
Details
Socket Type | Hex Locknut |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Rounded Hex Locknut Socket |
Category Type | Hex Socket |
Description
Hex Locknut Socket,Rounded,2-9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-5/8" BIG HAWG w/Carbide Teeth (49-56-9240)
- RIDGID Cutter Wheel (33205)
- INTERSTATE PNEUMATICS Standard Thumb Lever Air Blow Gun - with Rubber Tip (B302)
- INSIZE Outside Spring Caliper, Steel, 8" Range (7241-200)
- OTC 1 in Drive, 33mm 6 pt Metric Socket, 6 Points (1948A)
- OTC 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (1975)
- OTC 3/4 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points (1910)
- OTC 3/4 in Drive, 2-9/16" 6 pt SAE Socket, 6 Points (1904)
- OTC 3/4 in Drive, 4-1/8" 8 pt SAE Socket, 8 Points (1940)
- OTC 3/4 in Drive, 55mm 6 pt Metric Socket, 6 Points (1951M)
- COUGAR PRO Socket 3/8" Drive 6 Point Standard Metri (M3010)
- Otc Sockets