Shop All Automotive Work & Scene Lighting
Otc
10W Work Light
Mfr # 5550
Zoro # G4883401
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Vehicle Lighting Magnetic
- Lamp Type LED
- Lens Design Hard Coated Unbreakable Acrylic
- Sub-Category Safety Lighting, Shop Lighting, Technician Worklight, Marine, Fleet Heavy Duty Trucking, Emergency Services
- Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5550
- Zoro # G4883401
- UPC # 731413563966
- Country of Origin Taiwan, Province of China
- Category Automotive Work & Scene Lighting
Dimensions
Length | 13" |
Height - Vehicle Lighting | 13 1/4 in |
Height | 2-3/10" |
Diameter - Vehicle Lighting | 2 1/8 in |
Length - Vehicle Lighting | 2 1/8 in |
Width - Vehicle Lighting | 4 in |
Width | 4" |
Overall Height | 13 1/4 in |
Overall Diameter | 2 1/8 in |
Overall Depth | 2 1/8 in |
Overall Width | 4 in |
Description
Work Light, Overall Depth 2 1/8 in, Mount Type Magnetic, Operating Voltage 5.0V 1000 mAH, Lighting Technology LED, Overall Diameter 2 1/8 in, Overall Height 13 1/4 in, Head Shape Round, Overall Width 4 in, Features High Strength Magnet and Pivoting Body for Pivoting Angle Ajustment. Bright LED's rated for 50,000 hours of use. Li-Ion Rechargeable Battery. Waterproof Grade IP65, Housing Color Blue, Housing Material Rubber, Includes AC and DC Charge adapters
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC PRODUCTS Tyc Engine Cooling Fan Motor, 630920 (630920)
- CURT Flt 4Way Lcnse Plte Lght Plug w/36" Wre (57405)
- MINGS MARK Reversible Mat; Swish; Black/Brown; 8Ft x 18Ft (SD8181)
- TIE DOWN ENGINEERING Tread Brite Aluminum Fender For 13-15" Wheels (44837)
- OTC 9W Work Light (5551)
- OTC 30 Pc. Work Light (5552)
- FEDERAL SIGNAL LED Scene Light COM9,1730 Raw Lumen (COM9-W)
- WESTIN AUTOMOTIVE SET OF(2)3.2 IN. X 3 IN. 5W CREE FLOOD BEAM W/BLK FACEPLATE BLK HYPERQ B-FORCE L (09-12205B-PR)
- TIGER LIGHTS LED 3" Flush Mount Mojave Series Light 3.300 Amps, 12-24 Volt; (TLM3-FM)
- BUYERS PRODUCTS 60 Inch 90-LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5626191)
- ECCO LED Flood Worklamp, Square, 6 LED, 12-24V (EW3006-F)
- Otc Automotive Lighting