Shop All Air Hydraulic Pumps
Otc
10,000 PSI Stinger Air/Hydraulic Pump
Mfr # 2510A
Zoro # G0720155
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Capacity (Cu.-In.) 98 cu in
- Reservoir Capacity (Gal.) 0.42 gal
- Oil Displacement @ 0 PSI 98.00 cu in/min
- Oil Displacement @ 10,000 PSI 4 cu in/min
- Operating Air PSI 90 to 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 2510A
- Zoro # G0720155
- Country of Origin China
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 7.22 in |
Base Size (In.) | 5-3/8 in |
Width (In.) | 5.38 in |
Length (In.) | 10.38 in |
Details
Item | 10 000 Psi Stinger Air/Hydraulic Pump |
Oil Capacity (Cu.-In.) | 98 cu in |
Reservoir Capacity (Gal.) | 0.42 gal |
Oil Displacement @ 0 PSI | 98.00 cu in/min |
Oil Displacement @ 10,000 PSI | 4 cu in/min |
Operating Air PSI | 90 to 140 |
Air Consumption (SCFM) | 12 |
Actuation Type | Food Pedal Controlled |
Type | Air Powered |
Built-In | Internal Pressure Relief Valve |
Capacity (PSI) | 10,000 |
Displacement (GPM) @ 0 PSI | 59.00 cu in/min |
Fluid Port NPT (In.) | 3/8-18 |
Treadle | Foot Operated |
Usable Oil Capacity Horizontal Mount | 98 cu in |
dBA | 76 |
Air Inlet NPT (In.) | 1/4 |
Features | Hold, or Release Load with Pedal Control, Pump |
Displacement @ 10,000 PSI | 4 cu in/min |
Description
Hydraulic Pump, Displacement @ 10,000 PSI 4 cu in/min, Actuation Type Food Pedal Controlled, Features Hold, or Release Load with Pedal Control, Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" ID x 100 ft EPDM Bulk Food Hose WT (32W262)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-03AS)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (5608-4-4S)
- ZORO SELECT Reservoir (20400R)
- OTC Hydraulic Pump (4020)
- ENERPAC Pump Za4 Va42E 4L (ZA4204TX-E)
- A1 CARDONE New Power Steering Pump, 96-8739 (96-8739)
- ENERPAC ZU4204BI-QH, PUMP ZU4 VE42Q 1STD230 4L HX (ZU4204BI-QH)
- A1 CARDONE New Power Steering Pump, 96-7853 (96-7853)
- ENERPAC ZU4208TB-Q, Electric Hydraulic Torque Wrench Pump, Pro, LCD Display, 1.75 gallon Usable Oil, 115V (ZU4208TB-Q)
- ENERPAC PASG30S8S, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG30S8S)
- Otc Hydraulic Pumps