Shop All Sockets
Otc
1 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points
Mfr # 1949A
Zoro # G1891111
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Budd Wheel
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 6 7/64 in |
Size | 1-1/2" |
Socket Depth | Deep |
Socket Sizes | 1-1/2 in |
Socket Size | 1 1/2 in |
Description
Budd Wheel Socket, Hand, Natural, 6-Point, Socket Size 1 1/2 in, Bolt Clearance 6 7/64 in, Drive Size 1 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (85951D2B51715)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17T)
- DRILL AMERICA #48 Solid Carbide Drill Bit (DMOD48)
- MORSE Carbide Hole Cutter, 7/8in. Hole, 3/16in D (CTS14)
- OTC 3/4 in Drive, 3-1/8" 6 pt SAE Socket, 6 Points (1934)
- OTC 3/4 in Drive, 3-7/8" 8 pt SAE Socket, 8 Points (1913)
- OTC 3/4 in Drive, 60mm 6 pt Metric Socket, 6 Points (1952M)
- OTC 3/4 in Drive, 3-1/4" 8 pt SAE Socket, 8 Points (1909)
- OTC 3/4 in Drive, 2-9/16" 8 pt SAE Socket, 8 Points (1905)
- OTC 3/4 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points (1923)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU04)
- Otc Sockets & Ratchets