Shop All Concession Equipment
This Product is Discontinued
Oster
Electric Countertop Griddle, Cermic, 24inL (Discontinued)
Mfr # CKSTGRFM18WTECO0GR
Zoro # G3783501
This Product is Discontinued
Key Features
- Watts 1450
- Voltage 120
- Overall Length (In.) 24
- Cooking Surface (in.) 10 x 18
- Heat Setting Up to 420 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oster
- MFR # CKSTGRFM18WTECO0GR
- Zoro # G3783501
- UPC # 034264462359
- Country of Origin China
- Category Concession Equipment
Dimensions
Overall Length (In.) | 24 |
Max. Pan Size (In.) | 10 x 18 |
Overall Width (In.) | 13-5/16 |
Cooking Chamber Size H x W x D | 1" x 10" x 18" |
Overall Height (In.) | 4 |
Details
Item | Electric Countertop Griddle |
Watts | 1450 |
Voltage | 120 |
Cooking Surface (in.) | 10 x 18 |
Heat Setting | Up to 420 Degrees F |
Material | Ceramic |
Amps | 12 |
Includes | Warming Tray, Built-In Grease Channel, Removable Drip Tray, Cool-Touch Handles |
Plug | Polarized |
Type | Full Size |
Description
Electric Countertop Griddle, Voltage 120, Includes Warming Tray, Built-In Grease Channel, Removable Drip Tray, Cool-Touch Handles, Material Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.