Shop All Warmers and Chillers
This Product is Discontinued
Oster
Double Burner, 1500 Watts (Discontinued)
Mfr # CKSTBUDDS00-NP
Zoro # G2090365
This Product is Discontinued
Key Features
- Voltage 120
- Watts 1500
- Standards UL listed
- Width (In.) 19-3/4
- Height (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oster
- MFR # CKSTBUDDS00-NP
- Zoro # G2090365
- UPC # 003426443277
- Country of Origin China
- Category Warmers and Chillers
Dimensions
Width (In.) | 19-3/4 |
Height (In.) | 4 |
Length (In.) | 9 |
Details
Item | Double Burner |
Voltage | 120 |
Watts | 1500 |
Standards | UL listed |
Element Type | Solid Disc |
Heating Elements | 0-1000 |
Number of Elements | 2 |
Description
Double Burner, Number of Elements 2, Element Type Solid Disc, Standards UL Listed, Voltage 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.