Oster

Convection Toaster Oven, 6-Slice, 16.8x13.1x9, Stainless Steel/Black (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Toasters
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Oster
  • MFR # 2132650/TSSTTVF
  • Zoro # G700001953
  • Country of Origin China
  • Category Toasters

Description

For the minimal space it takes up on the counter, this convection toaster oven adds loads of day-to-day convenience and exceptional versatility when it comes to making healthy home-cooked meals. No need to wait for the full-size oven to pre-heat, get meals started and on the table quickly and efficiently, without compromising on quality. Whether it's six bagel halves to get the family out the door in the morning or a pan of vegetarian lasagna for dinner on Friday night, this powerhouse performer delivers. User-friendly turn-dial control panel for setting the time, function and temperature. Removable baking pan for baking and grilling. Upper and lower rack guides allow for multi-level cooking options. When finished, the wire rack can be wiped down with a damp cloth or placed in the top rack of a dishwasher for quick cleanup. Three-dial control panel for foolproof customizing and easy start-up. First dial controls the temperature to adjust the heat up to 450 degrees F. Easy-to-read numbers indicate the temperature settings in 50-degree increments starting at 200 degrees F. Below the temperature dial is the function dial, which offers four options: Bake, Turbo, Broil, and Toast. Turbo setting uses convection where hot air circulates evenly throughout the oven's interior, just like with a high-end full-size oven, which allows for juicy cuts of meat, crispy edges, and flakey crusts. Third dial sets the timer up to 30 minutes and the toast shade. At the end of the cooking time, the timer's bell will signal and oven will turn off automatically. Timer can also be turned to the stay-on position for continuous cooking. Tempered-glass door makes it possible to keep an eye on cooking food without letting heat escape by having to open the door. Includes "On" indicator light, a wide easy-grip cool-touch door handle, easy-to-clean interior walls and an internal removable crumb tray for simple crumb removal as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products