Shop All Toasters
This Product is Discontinued
Oster
9" Stainless Steel Toaster Oven (Discontinued)
Mfr # TSSTTVVGS1
Zoro # G0092331
This Product is Discontinued
Key Features
- Type Counter
- Voltage 120
- Watts 1,000 W
- Holding Capacity 4 Slice
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height (In.) | 9 1/2 in |
Overall Width (In.) | 11 7/64 in |
Cooking Chamber Size H x W x D | 4 in x 10 in x 4 in |
Dia. (In.) | 11.1 in |
Overall Length (In.) | 17 13/32 in |
Max. Pan Size (In.) | 9 x 6 |
Depth | 16" |
Width | 9" |
Overall Height | 9 1/2 in |
Overall Width | 11 1/8 in |
Overall Depth | 17 3/8 in |
Description
Toaster Oven, Overall Height 9 1/2 in, Overall Width 11 1/8 in, Overall Depth 17 3/8 in, Wattage 1,000 W, Product Type Toaster Oven, Voltage 120, Includes Baking Pan, Broiling Rack Insert, Material Stainless Steel, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.