Shop All Spill Containment Accessories
Osmo
Thirsty Sock
Mfr # TS-P-1
Zoro # G8257594
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39.37
- Color Yellow w/Black Caution Sign
- Application Industrial/Commercial Absorbtion
- Capacity 0.79 Gal/Unit
- Width 4.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osmo
- MFR # TS-P-1
- Zoro # G8257594
- UPC # 600291980441
- Country of Origin UK
- Category Spill Containment Accessories
Dimensions
Length | 39.37 |
Width | 4.72 |
Overall Height | 1 in |
Overall Length | 9.5 in |
Overall Width | 5 in |
Details
Color | Yellow w/Black Caution Sign |
Application | Industrial/Commercial Absorbtion |
Capacity | 0.79 Gal/Unit |
Material | PP/Cellulose/ SAP |
For Use With | Water Spills |
Hazardous? | No |
Units/pack | 3 |
Weight | 0.94 Lbs |
UPC Code | 600291980441 |
Description
Osmo Thirsty Sock is a disposable super absorbent sock designed to absorb and contain water based leaks and spills on floors and hard surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical Resistant Glove, XL, Orange, PR (N2658HVOXL)
- LABELMASTER Corrosive Placard, UN 3266, PK25 (ZEZ43266)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10 in. H (GB-144)
- KISHIGO Large Black Panels Safety Vest, Lime (1513-L)
- OSMO Mega Thirsty Pad (MTP-P-1)
- OSMO 5ft Flood Barrier (FB5F-P-1)
- OSMO 10ft Flood Barrier (FB10F-P-1)
- OSMO Thirsty Pad (TP-P-1)
- ENPAC Spill Berm, 8in.L, 11in.W, 0.1in.H, Black (48-BRK)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- ENPAC Stinger Econo-Berm, 6 L x 4 W x 1 ft. H (48-461-AS)
- Osmo Spill Control Supplies