Shop All Spill Containment Accessories
Osmo
Mega Thirsty Pad
Mfr # MTP-P-1
Zoro # G8240584
product price: $19.15
/pk 5, $3.83/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.4
- Overall Height 1.25 in
- Application Industrial/Commercial Absorbtion
- Capacity 1 Gal/Unit
- For Use With Water Spills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osmo
- MFR # MTP-P-1
- Zoro # G8240584
- UPC # 600291980595
- Country of Origin UK
- Category Spill Containment Accessories
Dimensions
Length | 14.4 |
Overall Height | 1.25 in |
Width | 14 |
Overall Length | 9 in |
Overall Width | 8 in |
Details
Application | Industrial/Commercial Absorbtion |
Capacity | 1 Gal/Unit |
For Use With | Water Spills |
Color | Yellow w/Black Caution Sign |
Material | PP/Cellulose/ SAP |
Units/pack | 5 |
Weight | 1.78 Lbs |
UPC Code | 600291980595 |
Hazardous? | No |
Description
Osmo Thirsty Pad is a disposable super absorbing floor pad designed to protect floors and hard surfaces from water based leaks and spills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 3XL, 24PK (708XXXL-12)
- ALLPOINTS Glove Nitrile 18" Large (181545)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- LEE Gel Fingertip Grips, Size 5, Assorted, PK10 (61050)
- OSMO 10ft Flood Barrier (FB10F-P-1)
- OSMO 5ft Flood Barrier (FB5F-P-1)
- OSMO Thirsty Pad (TP-P-1)
- EAGLE MFG Catch Basin Insert, 42 in.L x 42 in.W (T8702XL)
- FLEX SEAL 10OZ LIQ FlexSeal Flood (RLSYELR12)
- PIG Water-Filled Flood Barrier, Ideal For Damming Large Water Streams, Reusable23.5in W x 5' L (WTR053)
- PIG Telescoping Pole, 1-1/4" W, 54" L (TLS303)
- Osmo Spill Control Supplies