Shop All Spill Containment Accessories
Osmo
5ft Flood Barrier
Mfr # FB5F-P-1
Zoro # G8320804
product price: $21.99
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.26
- Overall Length 9.75 in
- For Use With Water Spills
- Material PP/Cellulose/ SAP
- Length 59.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osmo
- MFR # FB5F-P-1
- Zoro # G8320804
- UPC # 600291980427
- Country of Origin UK
- Category Spill Containment Accessories
Dimensions
Width | 8.26 |
Overall Length | 9.75 in |
Length | 59.05 |
Overall Height | 2 in |
Overall Width | 4.5 in |
Details
For Use With | Water Spills |
Material | PP/Cellulose/ SAP |
Capacity | 3.96 Gal/Unit |
Color | Yellow w/Black Caution Sign |
Application | Industrial/Commercial Absorbtion |
Hazardous? | No |
Units/pack | 1 |
Weight | 1.09 Lbs |
UPC Code | 600291980427 |
Description
Super Absorbent, small & lightweight, easy to store before use, disposable, stackable, inflats in minutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Inspection Glove, Wht, Cotton, Women, S, PK12 (8621C)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0112)
- BIN BUDDY Holder, Label, Pk25 (BB-46)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (H104-S)
- OSMO Mega Thirsty Pad (MTP-P-1)
- OSMO Thirsty Pad (TP-P-1)
- OSMO 10ft Flood Barrier (FB10F-P-1)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE)
- SPILLTECH Oil-Only Protector Pads, PK100 (BPL100H)
- BRADY Spill Kit Accessories (BAG104)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- Osmo Spill Containment Accessories