Shop All Spill Containment Accessories
Osmo
10ft Flood Barrier
Mfr # FB10F-P-1
Zoro # G8324067
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.16
- Capacity 7.92 Gal/Unit
- For Use With Water Spills
- Color Yellow w/Black Caution Sign
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osmo
- MFR # FB10F-P-1
- Zoro # G8324067
- UPC # 600291980434
- Country of Origin United Kingdom
- Category Spill Containment Accessories
Dimensions
Width | 8.16 |
Overall Length | 10 in |
Overall Height | 2.5 in |
Length | 118.11 |
Overall Width | 7.75 in |
Details
Capacity | 7.92 Gal/Unit |
For Use With | Water Spills |
Color | Yellow w/Black Caution Sign |
Material | PP/Cellulose/ SAP |
Application | Industrial/Commercial Absorbtion |
Units/pack | 1 |
Hazardous? | No |
Weight | 1.63 Lbs |
Description
Osmo Flood Barrier is a disposable re-usable super absorbent barrier designed to form a water-tight barrier protecting homes and businesses from the flow of food water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Triple Rinsed Container Labl, 6"x6", PK100 (TR333)
- BRADY Board Inspection Arrows 0.19" H x, PK 25, BIA-RD-PK (BIA-RD-PK)
- TILLMAN Cotton Welding Jacket (6230DHM)
- LAKELAND Coverall, 2X, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-2XB)
- OSMO Mega Thirsty Pad (MTP-P-1)
- OSMO Thirsty Pad (TP-P-1)
- OSMO 5ft Flood Barrier (FB5F-P-1)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Orange, 100PK (SB-1426ORG-100PK)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR513)
- ABSORBENT PRODUCTS LTD. ABSORBENT QD617-1 QUICK DAM FLOOD BARRIER 17' (QD617-1)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- Osmo Spill Control Supplies