Shop All Caulks & Sealants
This Product is Discontinued
Osi
Window, Door & Siding Sealant, 10 oz, Cartridge, Light Gray, Polymer Base, 12 PK (Discontinued)
Mfr # 1637251
Zoro # G7772785
Free Shipping & Returns
This Product is Discontinued
Key Features
- Adhesive Grouping Sealant
- Sealant Base Polymer
- Sealant Container Cartridge
- Sealant Color Family Grays
- Size 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osi
- MFR # 1637251
- Zoro # G7772785
- UPC # 28756972921
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Details
Item | Window, Door & Siding Sealant |
Adhesive Grouping | Sealant |
Color | Light Gray |
Sealant Base | Polymer |
Sealant Container | Cartridge |
Sealant Color Family | Grays |
Description
A premium-grade exterior sealant developed for the professional. Provides superior sealant performance around windows, doors and siding applications. Can be applied in all weather conditions. Resistant to dirt and dust pick up. UV resistant, paintable, self-tooling, permanent flexibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.