Shop All Caulks & Sealants
Osi Sealants
OSI Sealants 69713105 10 oz Bone Almond Tub & Tile Adhesive Caulk
Mfr # 69713105
Zoro # G104133441
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osi Sealants
- MFR # 69713105
- Zoro # G104133441
- UPC # 79340650930
- Country of Origin China
- Category Caulks & Sealants
Description
Features
- 10 oz Bone Almond Tub & Tile Adhesive Caulk
- Assured mildew proof
- Seals around tubs, showers, sinks and bathroom fixtures
- Resets tiles, fills cracks, and joints
- Seals around windows and doors
- Stays flexible
- Won't crack or peel
- Goes on easy
- Soap and water cleanup
- Capacity: 10 oz
- Dimension: 1.88" H x 1.88" W x 11.25" L
- Weight: 0.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, White, 0.625"x5 yd. (361)
- DAP Dynaflex 230 Clr 5.5Oz (18860)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1/2-20-468MP)
- VULKEM Vulkem 116 Sealant- 10.1oz Tube- Ivory (SL-TC-VLKM116-10-IV)
- OSI SEALANTS Osi Sealants 10.2 Oz White H2U Window Door & Sliding Door Urethane Acrylic Seal (1256934/001)
- DAP Kwik Seal 10.1 Oz. White Kitchen & Bath Adhesive Caulk (18032)
- POUR-N-RESTORE 1 Gal. Concrete And Masonry Oil Stain Remover (PNR01GL-04)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage, Stone, PK 15 (SL-TC-VLKM116-20-15-ST)
- PARKER VIRGINIA Sealant, 2 lb, Slug, Off White Gray, Hybrid Base (PP-22)
- LOCTITE Polyseamseal 5.5 Oz. White Kitchen & Bath Caulk (2241860)
- RED DEVIL Caulk Wnd Door Acry Clr 10.1Oz (0876)
- Osi Sealants Caulks & Sealants