Osi Sealants

Osi Sealants 2 Oz Weld Bonding Compound 1360700


product price: $25.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Bonding compound
  • Super strength
  • Heat resistant to 350°F intermittent
  • Sets in 5 minutes
  • Bonds iron, steel aluminum, brass, bronze, copper, pewter and wood
  • Can be drilled, sanded and painted
  • Resistant to most shop fluids including water, diesel fuel, gasoline, antifreeze, hydraulic fluid, motor oil and transmission fluid
  • Includes one 1 oz tube hardener and one 1 oz tube resin
  • Carded
  • Length: 1
  • Width: 8
  • Height: 3.81
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.