Shop All Caulks & Sealants
Osi
QUAD Advanced Formula 10 fl. oz. Gray #517 Window Door and Siding Sealant, 12PK
Mfr # 1634305
Zoro # G910022076
product price: $173.99
/pk 12, $14.50/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osi
- MFR # 1634305
- Zoro # G910022076
- UPC # 28756975946
- Country of Origin United States
- Category Caulks & Sealants
Description
Arm yourself against the elements with OSI QUAD Window, Door & Siding Sealant. OSI QUAD Window, Door & Siding Sealant 1638674 is an all-season formula designed for superior caulking performance on exterior window, door and siding applications, fiber-cement and vinyl siding, PVC trim, and much more. It can be applied to wet or dry surfaces, even at freezing temperatures and, unlike other sealants, it resists dirt and dust collection, yellowing and water washout. OSI QUAD bonds without a primer to most common substrates like cedar, painted or stained woods, fiberglass, vinyl, coated aluminum, steel, metal, brick, masonry and concrete. With resistance to UV and extreme temperatures 20°F to 120°F and proven wet surface application, OSI QUAD is the versatile and durable choice for professional contractors. OSI QUAD is self-tooling and once cured is paintable with latex paints. Our color specialists work closely with leading window, door and siding manufacturers to ensure perfect color matches. OSI QUAD is composed of elastomeric polymers and high quality synthetic resins. OSI offers an arsenal of adhesives, caulks, and outdoor construction sealants for the true professional. OSI: Tougher Than the Elements.Strong adhesion to primary window, door and siding building materials100% waterproof with proven wet and cold surface applicationClass 25 for long-term elasticity and durability in any conditionSelf-tooling formula saves time and provides professional finish every timePaintable to perfectly blend in with surrounding materialsSuperior resistance to UV, water, dirt, dust, and extreme temperatures 20°F to 120°FMatch with any color: Free online OSI color match chart tool offers a match for 9,200+ manufacturer colorsVOC and CARB CompliantQuad Window & Door System: Use in conjunction with OSI QUAD Foam and OSI Butyl Flash for the toughest air and moisture barrier to maximize energy efficiencyOSI offers online and offline resources like best practice guides, and installation programs with limited warrantyDue to individual screen limitations, colors shown here may not accurately reflect OSI Quad sealant colors.
Cancer and Reproductive Harm www.P65Warnings.ca.gov.
Cancer and Reproductive Harm www.P65Warnings.ca.gov.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Sealant Tape, 3/4 in W x 43 ft L, 13.5.mil Thick, White, 1 Pk (21TF21)
- EZ WELD Pipe Cement, 1 gal, Blue (EZ32205N)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73225)
- QUIKRETE Vinyl Concrete Patch 20# (1133-20)
- OSI Sealant Quad Max 9.5 Oz Clay (1869342)
- OSI Sealant Quad Max 9.5 Oz Beige (1869413)
- OSI QUAD MAX Sealant, White 004, 14 to 158 deg F, 95 oz Cartridge (1868688)
- OSI Quad Clear Polymer Window and Door Sealant 9 oz (2445634)
- OSI Quad Taupe Foam Foam Sealant 16 oz (2629456)
- OSI Quad Invisible Clear Elastomeric Polymers Door Siding and Window Sealant 9.5 oz (1896952)
- DOW Sealant, 10.1 oz, Cartridge, Gray, Silicone Elastomer Base (4060123)
- Osi Caulks & Sealants