Shop All Construction Adhesives
Osi
Adhesive Subfloor Polyu 28Oz
Mfr # 2569440
Zoro # G007061179
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osi
- MFR # 2569440
- Zoro # G007061179
- UPC # 28756958222
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 16 oz |
Details
Color | Black |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Spray Foam Sealant, 12 oz, White (18836)
- 3M Mixing Nozzle, Green, 10:01 Mixing Ratio, 36 PK (NOZZLE)
- 3M 3M 4016 Double Coated Foam Tape 0.5" x 5yd, White (4016)
- FLEX SEAL Flex Tape White Max 4In X 25Ft Tape (TFSMAXWHT04)
- OSI Adhesive Drywall Panel 28Oz (1498717)
- OSI 28 Oz. QB300 Multi-Purpose Construction Adhesive (827628)
- 3M Adhesive, 4799 Series, Black, 5 oz, Tube, 36 PK (4799)
- HENRY Henry 663 Outdoor Carpet Adhesive 4 GAL (663 4 GAL)
- VIMASCO Epoxy Adhesive, Off-White, Can (WC-7 WHITE QUARTS)
- TITEBOND Construction Adhesive, PROvantage Heavy Duty Series, Light Beige, 28 oz, Cartridge (5252)
- DAP Floor Adhesive, Subfloor Series, Tan, 28 oz, Cartridge (27515)
- Osi Construction Adhesives