Shop All Plug Gauges
This Product is Discontinued
Osg
Thread Plug Gage, 6H, M5 x 0.8, Short Cert (Discontinued)
Mfr # 1500200400
Zoro # G9313981
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material High Speed Steel
- Finish Bright
- Overall Length Go: 10.3mm; NoGo: 7.1mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1500200400
- Zoro # G9313981
- Country of Origin Multiple
- Category Plug Gauges
Dimensions
Overall Length | Go: 10.3mm; NoGo: 7.1mm |
Thread Size | M5 X 0.8 |
Pitch Diameter - Go Member | 4.48 mm |
Dimension Type | Metric |
Gauge Length - Go Member | 10.30 mm |
Pitch Diameter - No-Go Member | 4.61 mm |
Gauge Length - No-Go Member | 7.10 mm |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Thread Class 6H, Thread Size M5 x 0.80, Thread Type Metric, Tolerance Class X, Gauge Finish Uncoated, Gauge Length - Go Member 10.30 mm, Gauge Length - No-Go Member 7.10 mm, Gauge Material High Speed Steel, Handle Color Blue, Hardness HRC 64, Included Certification Short Form Certification, Long Form Calibration Certificate No, Pitch Diameter - Go Member 4.48 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.