Shop All Plug Gauges
This Product is Discontinued
Osg
Thread Plug Gage, 6H, M4 x 0.7, Long Cert (Discontinued)
Mfr # 1500200300LF
Zoro # G9313972
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Go/NoGo
- Class 6H
- Material High Speed Steel
- Finish Bright
- Thread Size M4x0.70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1500200300LF
- Zoro # G9313972
- Country of Origin Multiple
- Category Plug Gauges
Dimensions
Thread Size | M4x0.70 |
Details
Item | Thread Plug Gage |
Type | Go/NoGo |
Class | 6H |
Material | High Speed Steel |
Finish | Bright |
Thread Type | Metric |
Application | For Calibration of Measuring Equipment or to Gage Parts Directly |
Includes | Long Form Certification |
Description
Thread Plug Gage, Material High Speed Steel, Finish Bright
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.