Shop All Plug Gauges
Osg
Thread Plug Gage, 1 1/4-7, UNC, Short Cert
Mfr # 1500104000
Zoro # G9313805
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material High Speed Steel
- Finish Bright
- Overall Length Go: 1-1/4"; NoGo: 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1500104000
- Zoro # G9313805
- Country of Origin Mexico
- Category Plug Gauges
Dimensions
Overall Length | Go: 1-1/4"; NoGo: 3/4" |
Thread Size | 1-1/4"-7 |
Pitch Diameter - No-Go Member | 1.1668 in |
Dimension Type | Inch |
Gauge Length - No-Go Member | 3/4 in |
Pitch Diameter - Go Member | 1.1572 in |
Gauge Length - Go Member | 1 1/4 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Thread Class 2B, Thread Size 1-1/4 In.-7, Thread Type UNC, Tolerance Class X, Gauge Finish Uncoated, Gauge Length - Go Member 1 1/4 in, Gauge Length - No-Go Member 3/4 in, Gauge Material High Speed Steel, Handle Color Blue, Hardness HRC 64, Included Certification Short Form Certification, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.1572 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Sanding Block Soft Block Flexible (SB-1)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 13/32 and Screw Extractor #6 Set Cle-Line 1864 (C22316)
- EZRED BATTERY WRENCH 10mm (EZBK708)
- BON TOOL Bon 22-332 Concrete Placer, Lite Aluminum Without Hook (22-332)
- VERMONT GAGE Plug Gage, No Go Type, 0.1234 in. dia. (141212340)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-24 UNC 2B (301120040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-12 UNC 2B (301143540)
- VERMONT GAGE Taperlock Thread Plug Gage, #4-48 Size (301111010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-10 UNC 2B (301152040)
- VERMONT GAGE Plug Gage, Class X, 0.07 in. dia. (141107000)
- VERMONT GAGE Metric Thread Plug Gage 6H Other Measurement Tool (302148030)
- Osg Plug Gauges