Shop All Carbide Thread Mills
Osg
Thread Mill, TiAlN, M14 x 1.5mm
Mfr # 4200000311
Zoro # G3617162
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type High Performance
- Finish - Machining TiAlN
- Overall Length 3 in
- Thread Type Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4200000311
- Zoro # G3617162
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 3 in |
Shank Dia. | 3/8 in |
Thread Size | 1/4 in, 3/8"-18 |
Cutter Dia. | 0.3310 in |
Length of Cut | 0.6100 in |
Size | 1/4 or 3/8" |
Overall Length (mm) | 76.200 |
Overall Length (In.) | 3 |
Cutting Dia. | 0.3310" |
Shank Length | 2.3610 in |
Cutter Dia. - Machining | 0.3310" |
Thread Length | 0.6390 in |
Description
Helical, Thread Mill, NPT, Carbide, TiAlN, 0.3310 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Long Impact Socket, 21mm (007200321)
- OASIS MACHINERY Portable Air Cleaner 3 Fan Variable Speed (DC1700)
- VEGA Ball-End Hex, 4 mm Bit x 3 in (175BP040A)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/4 (7340H)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- OSG Thread Mill, EXO(R), Carbide, 5/16-18 (4100001011)
- OSG Thread Mill, M16, 95mm L, 1.340 Cut L, 4FL (3900054)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- OSG Thread Mill, 3/8, 3 in. L, 0.578 Cut L, 3FL (4100003011)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- Osg Threading & Turning Tools