Shop All Carbide Thread Mills
Osg
Thread Mill, TiAlN, M10 x 1.25mm
Mfr # 4110001111
Zoro # G3617686
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type High Performance
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 95.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4110001111
- Zoro # G3617686
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 95.00 mm |
Shank Dia. | 12.00 mm |
Thread Size | M16x1.5 |
Cutter Dia. | 12.00 mm |
Length of Cut | 25.50 mm |
Overall Length (mm) | 95.000 |
Size | M16 |
Cutting Dia. | 12.00mm |
Shank Length | 69.50 mm |
Cutter Dia. - Machining | 12.00mm |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 12.00 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO ROTOBROACH CUT KIT (BL11090)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZNM10-L4)
- MILWAUKEE TOOL 2-3/8" HOLE DOZER w/CARBIDE TEETH (49-56-0726)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 48" Long, Nickel Plate (C71)
- OSG Thread Mill, TiAlN, M10 x 1.5mm (4110001211)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 4FL (3900075)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- OSG Thread Mill, M16, 95mm L, 1.340 Cut L, 4FL (3900054)
- MICRO 100 Thread Mill Multi Point (TM-375)
- Osg Threading & Turning Tools