Shop All Carbide Thread Mills
Osg
Thread Mill, M8, 65mm L, 0.670 Cut L, 3FL
Mfr # 3900011
Zoro # G9248136
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 65.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3900011
- Zoro # G9248136
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 65.00 mm |
Shank Dia. | 6.00 mm |
Thread Size | M8x1 |
Cutter Dia. | 6.00 mm |
Length of Cut | 17.00 mm |
Cutting Dia. (In.) | 0.240 |
Overall Length (mm) | 65.000 |
Size | M8 |
Length of Cut (In.) | 0.670 |
Overall Length (In.) | 2.6 |
Cutting Dia. | 0.240" |
Shank Length | 48.00 mm |
Cutter Dia. - Machining | 6.00mm |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (204001)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0700)
- MILWAUKEE TOOL Angle Grinder, 18V DC, 6 in Wheel Dia. (2980-20, 48-11-1865)
- KRAFT TOOL Masonry Guides, Outside Corner Base (BC617)
- OSG Thread Mill, M1.6, Carbide, SS (3900498)
- OSG Thread Mill, M12, 85mm L, 1.25mm Pitch, 4FL (3900032)
- OSG Thread Mill, M2, Carbide, WXS (3900500)
- OSG Thread Mill, M10, 70mm L, 0.830 Cut L, 4FL (8304721)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.3500", Length of Cut: 7/8" (70084-C3)
- Osg Threading & Turning Tools