Shop All Carbide Thread Mills
Osg
Thread Mill, M6, 60mm L, 0.510 Cut L, 4FL
Mfr # 8304701
Zoro # G9248276
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining TiAlN
- Overall Length 60.00 mm
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8304701
- Zoro # G9248276
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 60.00 mm |
Shank Dia. | 6.00 mm |
Thread Size | M6x1 |
Cutter Dia. | 4.50 mm |
Length of Cut | 13.00 mm |
Length of Cut (In.) | 0.510 |
Cutting Dia. (In.) | 0.180 |
Cutting Dia. | 0.180" |
Size | M6 |
Overall Length (mm) | 60.000 |
Neck Length (In.) | 0.590 |
Overall Length (In.) | 2.4 |
Neck Length | 15.00 mm |
Shank Length | 47.00 mm |
Cutter Dia. - Machining | 4.50mm |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 4.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Double End End Mill, End Mill Material: High Speed Steel (DWCF212)
- WESTWARD Inspection/Retrieval Set, Neodymium, 7 PC (1VUA6)
- J.W. WINCO JW Winco GN717-6-M12X1.5-CK-ST Indexing Plunger (717-6-M12X1.5-CK-ST)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Mid (3203.04)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3500", Finish - Machining: AlTiN Nano (836784-C6)
- MICRO 100 Thread Mill Multi Point (TM-600-16)
- MICRO 100 Thread Mill Multi Point (TM-100-10)
- CLEVELAND Thread Mill (C95004)
- HARVEY TOOL Thread Milling Cutters-Threading .1350" Cutter DIAx.3750" (3/8) Reach Carbide (773240-C6)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1450", Number of Flutes: 3 (987134)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- Osg Threading & Turning Tools