Shop All Carbide Thread Mills
Osg
Thread Mill, M6, 60mm L, 0.510 Cut L, 3FL
Mfr # 3900001
Zoro # G9248127
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 60.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3900001
- Zoro # G9248127
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 60.00 mm |
Shank Dia. | 6.00 mm |
Thread Size | M6x1 |
Cutter Dia. | 4.50 mm |
Length of Cut | 13.00 mm |
Cutting Dia. (In.) | 0.180 |
Cutting Dia. | 0.180" |
Neck Length (In.) | 0.590 |
Size | M6 |
Length of Cut (In.) | 0.510 |
Neck Length | 15.00 mm |
Overall Length (In.) | 2.4 |
Overall Length (mm) | 60.000 |
Shank Length | 47.00 mm |
Cutter Dia. - Machining | 4.50mm |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 4.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9 Pc. Electrician's Hole Saw Kit (D180002)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 8 lb., 33", Fiberglass (H-71FG)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-305)
- AMPCO SAFETY TOOLS Bricklayers Hammer, 48 Oz, Nonsparking (H-10FG)
- OSG Thread Mill, M12, 85mm L, 1.25mm Pitch, 4FL (3900032)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- OSG Thread Mill, M1.6, Carbide, SS (3900498)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 5FL (8304775)
- OSG Thread Mill, 3/8, 3 in. L, 0.578 Cut L, 3FL (4100003011)
- Osg Carbide Thread Mills