Shop All Carbide Thread Mills
Osg
Thread Mill, M4, Carbide, WXS
Mfr # 3900503
Zoro # G1746775
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type High Performance
- Finish - Machining WXS
- Overall Length 40.00 mm
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3900503
- Zoro # G1746775
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 40.00 mm |
Shank Dia. | 6.00 mm |
Thread Size | M4x0.70 |
Cutter Dia. | 2.10 mm |
Length of Cut | 2.10 mm |
Cutting Dia. | 0.120" |
Size | M4 |
Length of Cut (In.) | 0.080 |
Neck Length (In.) | 0.340 |
Neck Length | 8.70 mm |
Overall Length (mm) | 2.100 |
Cutting Dia. (In.) | 0.120 |
Shank Length | 37.90 mm |
Cutter Dia. - Machining | 3.10mm |
Description
Helical, Thread Mill, Metric, Carbide, WXS, 2.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flexible, 3/4", Carbon Steel (02005)
- BOJO TOOLS Flat Pry Bar Tool (ATH-7-NGL)
- URREA 1/2" drive, 6-point short impact socket 1-7/16" (7446H)
- IRWIN Tinners Snip, Straight and Wide Curve, 12 3/4 in, Hot Drop Forged Steel Jaw (22012)
- OSG Thread Mill, M1.2, Carbide, SS (3900496)
- OSG Thread Mill, M1.6, Carbide, SS (3900498)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 4FL (3900075)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 5FL (8304775)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- OSG Thread Mill, M12, 85mm L, 1.25mm Pitch, 4FL (3900032)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - Metric, 0.2350", Number of Flutes: 3 (16923-C3)
- Osg Carbide Thread Mills