Shop All Carbide Thread Mills
Osg
Thread Mill, M2.5, M2.6, Carbide, WXS
Mfr # 3900501
Zoro # G1746790
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type High Performance
- Finish - Machining WXS
- Overall Length 40.00 mm
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3900501
- Zoro # G1746790
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 40.00 mm |
Shank Dia. | 6.00 mm |
Thread Size | M2.5x M2.6x0.45 |
Cutter Dia. | 1.35 mm |
Length of Cut | 1.35 mm |
Size | M2.5, M2.6 |
Cutting Dia. (In.) | 0.070 |
Length of Cut (In.) | 0.060 |
Overall Length (mm) | 1.400 |
Cutting Dia. | 0.070" |
Neck Length (In.) | 0.220 |
Neck Length | 5.60 mm |
Shank Length | 38.65 mm |
Cutter Dia. - Machining | 1.90mm |
Description
Helical, Thread Mill, Metric, Carbide, WXS, 1.35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP 16 Ft Metric Rev Flatback True32 (PMMR-FLAT16)
- VEGA Hex 9/64 Power Bit x 2-3/4 (170H0964A)
- MARSHALLTOWN Blue Steel, Taping Knife, 12" X 3" (3512D)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank (822.364.11A)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- OSG Thread Mill, M12, 85mm L, 1.25mm Pitch, 4FL (3900032)
- OSG Thread Mill, M10, 70mm L, 0.830 Cut L, 4FL (8304721)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- OSG Thread Mill, M1.6, Carbide, SS (3900498)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 4FL (3900075)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 (TM140-24HA)
- Osg Carbide Thread Mills