Shop All Carbide Thread Mills
Osg
Thread Mill, M20,105mm L, 1.670 Cut L, 5FL
Mfr # 8304775
Zoro # G9248391
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining TiAlN
- Overall Length 105.00 mm
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8304775
- Zoro # G9248391
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 105.00 mm |
Shank Dia. | 16.00 mm |
Thread Size | M20x2.5 |
Cutter Dia. | 16.00 mm |
Length of Cut | 42.50 mm |
Size | M20 |
Cutting Dia. (In.) | 0.630 |
Length of Cut (In.) | 1.670 |
Cutting Dia. | 0.630" |
Overall Length (In.) | 4.1 |
Overall Length (mm) | 105.000 |
Shank Length | 62.50 mm |
Cutter Dia. - Machining | 16.00mm |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 16.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/4 Square 200mm 1/4 Sq. Drive (2760-200)
- MILWAUKEE TOOL 1-3/4" Threaded Steel Hawg Cutter (49-57-1750)
- MILWAUKEE TOOL 2-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9628)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89216)
- OSG Thread Mill, TiAlN, M10 x 1.5mm (4110001211)
- OSG Thread Mill, M2, Carbide, WXS (3900500)
- OSG Thread Mill, M12, 85mm L, 1.25mm Pitch, 4FL (3900032)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- OSG Thread Mill, 3/8, 3 in. L, 0.578 Cut L, 3FL (4100003011)
- OSG Thread Mill, M1.6, Carbide, SS (3900498)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- Osg Threading & Turning Tools