Shop All Carbide Thread Mills
Osg
Thread Mill, M1.6, Carbide, SS
Mfr # 3900498
Zoro # G1746827
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type High Performance
- Finish - Machining Stainless Steel
- Overall Length 40.00 mm
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3900498
- Zoro # G1746827
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 40.00 mm |
Shank Dia. | 3.00 mm |
Thread Size | M1.6x0.35 |
Cutter Dia. | 1.20 mm |
Length of Cut | 0.36 mm |
Overall Length (mm) | 0.350 |
Size | M1.6 |
Cutting Dia. (In.) | 0.050 |
Cutting Dia. | 0.050" |
Neck Length | 4.35 mm |
Length of Cut (In.) | 0.010 |
Neck Length (In.) | 0.170 |
Cutter Dia. - Machining | 1.20mm |
Description
Helical, Thread Mill, Metric, Carbide, Stainless Steel, 1.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 16mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421016)
- PICARD Blacksmith Tongs, Wolf Jaw, 24" (04900-600)
- HUSQVARNA Diamond Saw Blade, 20" dia., Wet Cutting (F 910C 20)
- STARRETT Band Saw Blade, 10 ft. 11-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-11-1/2)
- OSG Thread Mill, M16, 95mm L, 1.340 Cut L, 4FL (3900054)
- OSG Thread Mill, TiAlN, M10 x 1.5mm (4110001211)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- OSG Thread Mill, 3/8, 3 in. L, 0.578 Cut L, 3FL (4100003011)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 5FL (8304775)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 3/4 NPT-14 (TMX440-14-HA)
- Osg Carbide Thread Mills