Shop All Carbide Thread Mills
Osg
Thread Mill, M12, 85mm L, 1.25mm Pitch, 5FL
Mfr # 8304732
Zoro # G9248321
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 85.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8304732
- Zoro # G9248321
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 85.00 mm |
Shank Dia. | 10.00 mm |
Thread Size | M12x1.25 |
Cutter Dia. | 9.50 mm |
Length of Cut | 26.30 mm |
Neck Length | 28.00 mm |
Overall Length (mm) | 85.000 |
Length of Cut (In.) | 1.040 |
Overall Length (In.) | 3.4 |
Size | M12 |
Cutting Dia. (In.) | 0.370 |
Cutting Dia. | 0.370" |
Neck Length (In.) | 1.100 |
Shank Length | 58.70 mm |
Cutter Dia. - Machining | 9.50mm |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 9.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 1/4-E (C13188)
- WESTWARD 3/8" Drive 36 Geared Teeth Pear Head Style Hand Ratchet, 18" L, Chrome Finish (5TZD5)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792735)
- DASCO PRO Roll Pin Punch, 7/32 Tip x 5" L (256)
- MICRO 100 Thread Mill Multi Point (TM-060-6)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1700", Thread Size: 6 (819630)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 3/8.-16 (TM290-16)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD360)
- INTERNAL TOOL A 2.28Mm X 8Mm Threading Tool (30-1815)
- Osg Carbide Thread Mills