Shop All Carbide Thread Mills
Osg
Thread Mill, M10, 70mm L, 0.890 Cut L, 4FL
Mfr # 8304723
Zoro # G9248312
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining TiAlN
- Overall Length 70.00 mm
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8304723
- Zoro # G9248312
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 70.00 mm |
Shank Dia. | 8.00 mm |
Thread Size | M10x1.5 |
Cutter Dia. | 7.50 mm |
Length of Cut | 22.50 mm |
Length of Cut (In.) | 0.890 |
Overall Length (In.) | 2.8 |
Size | M10 |
Overall Length (mm) | 70.000 |
Neck Length | 26.00 mm |
Cutting Dia. | 0.300" |
Cutting Dia. (In.) | 0.300 |
Neck Length (In.) | 1.020 |
Shank Length | 47.50 mm |
Cutter Dia. - Machining | 7.50mm |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 7.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 21mm Drive, Metric Socket, 6, 12 Points (FM-76.21)
- DRILL AMERICA 15/16"-12 Carbon Steel Hex Die (DWTSH15/16-12)
- HOUGEN 5/8 in. X 1 in. 12,000-Series TiN Annular Cutter (12620)
- KESON 50 ft/15m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-50)
- OSG Thread Mill, EXO(R), Carbide, 5/16-18 (4100001011)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 5FL (8304775)
- OSG Thread Mill, 3/8, 3 in. L, 0.578 Cut L, 3FL (4100003011)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- OSG Thread Mill, M16, 95mm L, 1.340 Cut L, 4FL (3900054)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- Osg Threading & Turning Tools