Shop All Carbide Thread Mills
Osg
Thread Mill, M10, 70mm L, 0.830 Cut L, 4FL
Mfr # 8304721
Zoro # G9248303
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 70.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8304721
- Zoro # G9248303
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 70.00 mm |
Shank Dia. | 8.00 mm |
Thread Size | M10x1 |
Cutter Dia. | 7.50 mm |
Length of Cut | 21.00 mm |
Overall Length (mm) | 70.000 |
Neck Length | 26.00 mm |
Neck Length (In.) | 1.020 |
Cutting Dia. | 0.300" |
Cutting Dia. (In.) | 0.300 |
Size | M10 |
Length of Cut (In.) | 0.830 |
Overall Length (In.) | 2.8 |
Shank Length | 49.00 mm |
Cutter Dia. - Machining | 7.50mm |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 7.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 1, 6in. (68601)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217M-T500)
- SUNEX 1" Drive Impact Socket Set, SAE, 21 pcs (5692)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 4FL (3900075)
- OSG Thread Mill, M16, 95mm L, 1.340 Cut L, 4FL (3900054)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- MICRO 100 Thread Mill Helical Flute (TM-250-20)
- Osg Threading & Turning Tools