Shop All Carbide Thread Mills
Osg
Thread Mill, EXO(R), Carbide, 9/16-18
Mfr # 4100001911
Zoro # G2296682
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External Threads
- Finish - Machining EXO
- Thread Type Inch
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4100001911
- Zoro # G2296682
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Thread Size | 9/16"-18 |
Cutter Dia. | 0.4500 in |
Length of Cut | 0.8900 in |
Neck Length (In.) | 0.990 |
Neck Length | 0.9900 in |
Overall Length (In.) | 4 |
Size | 9/16" |
Overall Length (mm) | 101.600 |
Shank Length | 3.0830 in |
Cutting Dia. | 0.4500" |
Cutter Dia. - Machining | 0.4500" |
Thread Length | 0.9720 in |
Description
Helical, Thread Mill, UNF, Carbide, EXO, 0.4500 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 10.8V Li-Ion Battery, 1.5Ah Capacity (MBP108)
- GEDORE 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 24)
- STANLEY Carpenters Square, Steel, 24 x 16 In (45-500)
- RIDGID Cutter, T24 Spear 2-1/2 (59765)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 5FL (8304775)
- OSG Thread Mill, M2, Carbide, WXS (3900500)
- OSG Thread Mill, M16, 95mm L, 1.340 Cut L, 4FL (3900054)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- OSG Thread Mill, M12, 85mm L, 1.25mm Pitch, 4FL (3900032)
- GARANT Master TM NPT Thread Mill, 3/8-18 Thread Size, TiAlN Coated (139729 3/8-18)
- Osg Threading & Turning Tools